Beli rubber matt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  2. monotaro Keset Karet Lubang
    Mulai

    Rp559.900

    monotaro Keset Karet Lubang
    Deskripsi:
    Produk ini juga sering disebut dengan Keset Karet
    atribut:
    • Color: black
    • Material: Regenerated rubber
    • Hole Diameter (phi mm): About 25
    • Thickness (mm): 11
    • Dimensions (mm): 910x1520
  3. IIDA Live Centre HD-S-B TYPE Head Driving With Unique Mechanism HD-S-B TYPE
    Mulai

    Rp3.699.900

    IIDA Live Centre HD-S-B TYPE Head Driving With Unique Mechanism HD-S-B TYPE
    Deskripsi:
    Head Driving With Unique Mechanism. With Larger Nose For Use On Normal, Pipe, and Hollow Pieces Centering.
  4. OATEY PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Mulai

    Rp179.900

    OATEY PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Thread sealant tape for gas is a high density tape intended for fuel or oxygen pipe lines. High-density tape provides a stronger seal with less tape wrapping than low-density tape. The yellow tape color helps to indicate its use for these systems.
    atribut:
    • UNSPSC: 31201514
    • Backing Material: PTFE
    • Brand & Series: OATEY Yellow Gas Line
    • Color: Yellow
    • For Fluid Type: Air; Fuels; LP Gas; Natural Gas; Steam; Water
    • For Material Type: ABS, Aluminium, Brass, Copper, CPVC, Fiberglass, Galvanized Steel, Iron, Polyethylene, Polypropylene, PVC, Stainless Steel
    • For Maximum Thread Diameter: 1-1/2
    • Maximum Linear Density (g/cc): 1.5
    • Maximum Operating Pressure for Gases (psi): 100
    • Maximum Operating Temperature (°F): 500
    • Minimum Linear Density (g/cc): 1.25
    • Minimum Operating Temperature (°F): -450
    • Overall Length (ft): 21
    • Overall Width: 1/2
    • Series: Yellow Gas Line
    • Specific Sealing Application: For Gas
    • Standards: AGA 3226; CAN/ULC-S642; ISO 9001; MIL-T-27730A; OSHA 29 CFR 1910.1200(c); UL 31 RO
    • Tape Type: Pipe Thread Sealant Tape
    • Thickness (in): 0.004
  5. TRUSCO No Slip Mat (Karpet Anti Selip)
    55%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TRUSCO No Slip Mat (Karpet Anti Selip)
    Deskripsi:
    Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.
    atribut:
    • Length (mm): 2000
    • Operating Temperature Range (°C): -10 to 60
    • Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
    • Thickness (mm): 3
  6. monotaro Anti-Slip PVC Mat (Keset Anti Selip)
    Mulai

    Rp92.900

    monotaro Anti-Slip PVC Mat (Keset Anti Selip)
    atribut:
    • Operating Temperature Range (°C): -10 to 60
    • Material: PVC + core yarn (PP)
    • Color: white
    • Length (mm): 2000
    • Thickness (mm): 3
  7. TRUSCO Rubber Mat (Keset Karet)
    Mulai

    Rp59.900

    TRUSCO Rubber Mat (Keset Karet)
    Deskripsi:
    - Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
    atribut:
    • Color: Black
  8. Boston Ring Mat Interlock (Keset Karet)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp229.900

    Boston Ring Mat Interlock (Keset Karet)
    atribut:
    • Size (cm): 90x90
    • Thickness (mm): 7
    • Material: Nylon
    • Color : Black
  9. monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  10. Amco Doormat (Keset Mie)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp159.900

    Amco Doormat (Keset Mie)
    atribut:
    • Thickness (mm): 15
  11. KRISBOW Keset Pintu Cokelat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    KRISBOW Keset Pintu Cokelat
    Deskripsi:
    Krisbow Keset Pintu Masuk merupakan sebuah alas pembersih kaki ataupun alas kaki sebelum memasuki ruangan. Keset ini terbuat dari campuran material karet dengan polyester yang mampu mengikat debu dan kotoran jenis lain dengan lebih mudah. Biasanya keset jenis ini diletakkan di depan pintu masuk gedung perkantoran, pertokoan ataupun hunian pribadi. Permukaanya yang dilapis karet membuat keset ini anti-slip dan tidak mudah bergeser.
    atribut:
    • Material: Polyester, Karet
    • Color: Brown
  12. Kenmaster Karpet Anti Slip
    Mulai

    Rp7.900

    Kenmaster Karpet Anti Slip
    Deskripsi:
    Kenmaster Anti Slip Dashboard Mat merupakan tatakan anti licin dan serbaguna berbahan berkualitas tinggi yang dapat digunakan untuk meletakkan barang-barang Anda di dashboard mobil seperti hp, dompet, uang logam, CD, korek api, GPS, pengharum mobil, dan lain-lain sehingga aman serta tidak mudah bergerak/jatuh.
    atribut:
    • Size (cm): 19.5x22.5
  13. Teramoto Non Slip Mat
    51%
    Mulai

    Rp199.900

    Teramoto Non Slip Mat
    atribut:
    • Color: Grey
    • Material: Surface: Polyvinyl chloride(PVC)recycled resin, Epoxy, Ceracron B, Back surface: Polyvinyl chloride (PVC) recycled resin
    • Width (mm): 300
    • Length (mm): 300
    • Thickness (mm): 15
    • TRUSCO Order Number: 276-7635 (2767635)
  14. monotaro.id Keset Anti Slip H-Mat
    Mulai

    Rp48.900

    monotaro.id Keset Anti Slip H-Mat
    Deskripsi:
    Keset Anti Slip H-Mat berbentuk jaring yang terbuat dari bahan PVC berkualitas dan disertai antslip yang aman untuk digunakan. Cocok untuk menyaring debu dan kotoran yang menempel dialas kaki.
    atribut:
    • Size (cm): 45 x 60
    • Thickness (mm): 15
    • Material: PVC
  15. KRISBOW Keset Pintu PVC Abu-Abu
    Mulai

    Rp88.900

    KRISBOW Keset Pintu PVC Abu-Abu
    Deskripsi:
    - Permukaan keset nyaman saat dipijak- Material berkualitas dan awet- Cocok diletakkan di depan pintu
    atribut:
    • Material: PVC
  16. Non Brand Plat Perforated
    Mulai

    Rp959.900

    Non Brand Plat Perforated
    atribut:
    • Dimensions (mm): 1120x2440
  17. TRUSCO Rubber Sheet (Lembaran Karet)
    Mulai

    Rp869.900

    TRUSCO Rubber Sheet (Lembaran Karet)
    Deskripsi:
    -Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.
    atribut:
    • Thickness: 7mm
    • Width: 910mm
    • Length: 1820mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
Daftar Harga rubber matt Terbaru November 2026
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
monotaro Keset Karet LubangRp559.900
IIDA Live Centre HD-S-B TYPE Head Driving With Unique Mechanism HD-S-B TYPERp3.699.900
OATEY PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Rp179.900
TRUSCO No Slip Mat (Karpet Anti Selip)Rp119.900
monotaro Anti-Slip PVC Mat (Keset Anti Selip)Rp92.900
TRUSCO Rubber Mat (Keset Karet)Rp59.900
Boston Ring Mat Interlock (Keset Karet)Rp229.900
monotaro Natural Rubber Sheet (Black) (Spon Karet)Rp30.900
Amco Doormat (Keset Mie)Rp159.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)